Extension Spring, Carbon Steel, PK5
Mfr # MH01200160620M
Zoro # G913364333
product price: $7.85
/pk 5, $1.57/eaSold in multiples of 22 for $172.70
Key Features
Material
Music Wire
Finish
Oil
Standards
ISO 9001
Free Length
5/8 in
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH01200160620M
Zoro #
G913364333
UPC #
-
Country of Origin
China
Dimensions
Free Length
5/8 in
Outside Diameter
0.12 in
Wire Diameter
0.016 in
Extended Length
1 1/16 in
Details
Material
Music Wire
Finish
Oil
Item
Extension Spring
Standards
ISO 9001
Product Type
Extension Spring
Spring Rate
3.3 lb/in
System of Measurement
Inch
Initial Tension
0.2 lbf
Description
Extension Spring with Hook Ends,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.