Zoro Homepage

Extension Spring, Carbon Steel, PK5

  • Mfr # MH01200161370M

  • Zoro # G713364359


product price: $7.85
/pk 5, $1.57/ea
Sold in multiples of 22 for $172.70

Key Features

Material
Music Wire
Finish
Oil
Free Length
1 3/8 in
System of Measurement
Inch
Standards
ISO 9001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH01200161370M
Zoro #
G713364359
UPC #
-
Country of Origin
China

Dimensions

Free Length
1 3/8 in
Extended Length
2 9/16 in
Wire Diameter
0.016 in
Outside Diameter
0.12 in

Details

Material
Music Wire
Finish
Oil
Item
Extension Spring
System of Measurement
Inch
Standards
ISO 9001
Product Type
Extension Spring
Initial Tension
0.2 lbf
Spring Rate
1.1 lb/in

Description

Extension Spring with Hook Ends,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.