Zoro Homepage

Extension Spring, Carbon Steel, PK5

  • Mfr # MH01800221370M

  • Zoro # G913364586


product price: $11.19
/pk 5, $2.24/ea
Sold in multiples of 15 for $167.85

Key Features

Material
Music Wire
Finish
Oil
Extended Length
2 45/64 in
Product Type
Extension Spring
Wire Diameter
0.022 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH01800221370M
Zoro #
G913364586
UPC #
-
Country of Origin
China

Dimensions

Extended Length
2 45/64 in
Wire Diameter
0.022 in
Free Length
1 3/8 in
Outside Diameter
0.18 in

Details

Material
Music Wire
Item
Extension Spring
Finish
Oil
Product Type
Extension Spring
Initial Tension
0.2 lbf
System of Measurement
Inch
Standards
ISO 9001
Spring Rate
1.8 lb/in

Description

Extension Spring with Hook Ends,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.