Extension Spring, Carbon Steel, PK5
- Mfr # MH02400263000M
- Zoro # G413363904
product price:Â
$
11.19
/pk of 5, $2.24/ea
Sold in multiples of 15Â pks for
$167.85
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Music Wire
Finish
Oil
Spring Rate
0.7 lb/in
Extended Length
7 27/64 in
Outside Diameter
0.24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MH02400263000M
- Zoro #
- G413363904
- UPC #
- -
- Country of Origin
- China
Dimensions
- Extended Length
- 7 27/64 in
- Outside Diameter
- 0.24 in
- Free Length
- 3 in
- Wire Diameter
- 0.026 in
Details
- Material
- Music Wire
- Item
- Extension Spring
- Finish
- Oil
- Spring Rate
- 0.7 lb/in
- Standards
- ISO 9001
- System of Measurement
- Inch
- Initial Tension
- 0.3 lbf
- Product Type
- Extension Spring
- Shell Material
- Music Wire
Description
Extension Spring with Hook Ends,Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.