Extension Spring, Carbon Steel, PK5
Mfr # MH02400310880M
Zoro # G113364270
product price: $11.19
/pk 5, $2.24/eaSold in multiples of 15 for $167.85
Key Features
Material
Music Wire
Finish
Oil
Free Length
7/8 in
Extended Length
1 3/8 in
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH02400310880M
Zoro #
G113364270
UPC #
-
Country of Origin
China
Dimensions
Free Length
7/8 in
Extended Length
1 3/8 in
Outside Diameter
0.24 in
Wire Diameter
0.031 in
Details
Material
Music Wire
Item
Extension Spring
Finish
Oil
Product Type
Extension Spring
Initial Tension
0.5 lbf
System of Measurement
Inch
Spring Rate
9.9 lb/in
Standards
ISO 9001
Description
Extension Spring with Hook Ends,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.