Shop SPEC
See all product information
Create Account
Extension Spring, Carbon Steel, PK5
- Mfr # MH02400410750M
- Zoro # G013364288
product price:Â
$
11.19
/pk of 5, $2.24/ea
Sold in multiples of 15Â pks for
$167.85
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Music Wire
Finish
Oil
Standards
ISO 9001
Extended Length
15/16 in
Spring Rate
58.5 lb/in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MH02400410750M
- Zoro #
- G013364288
- UPC #
- -
- Country of Origin
- China
- Material
- Music Wire
- Item
- Extension Spring
- Finish
- Oil
- Standards
- ISO 9001
- Spring Rate
- 58.5 lb/in
- Initial Tension
- 1.05 lbf
- System of Measurement
- Inch
- Product Type
- Extension Spring
- Shell Material
- Music Wire
Dimensions
- Extended Length
- 15/16 in
- Wire Diameter
- 0.041 in
- Outside Diameter
- 0.24 in
- Free Length
- 3/4 in
Description
Extension Spring with Hook Ends,Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.