Extension Spring, Carbon Steel, PK5
Mfr # MH02400413000M
Zoro # G513364269
product price: $11.19
/pk 5, $2.24/eaSold in multiples of 15 for $167.85
Key Features
Material
Music Wire
Finish
Oil
Free Length
3 in
Spring Rate
8.1 lb/in
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH02400413000M
Zoro #
G513364269
UPC #
-
Country of Origin
China
Dimensions
Free Length
3 in
Outside Diameter
0.24 in
Extended Length
4 5/16 in
Wire Diameter
0.041 in
Details
Material
Music Wire
Finish
Oil
Item
Extension Spring
Spring Rate
8.1 lb/in
Product Type
Extension Spring
System of Measurement
Inch
Standards
ISO 9001
Initial Tension
1.05 lbf
Description
Extension Spring with Hook Ends,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.