Extension Spring, Carbon Steel, PK5
Mfr # MH03000552500M
Zoro # G113364294
product price: $11.19
/pk 5, $2.24/eaSold in multiples of 15 for $167.85
Key Features
Material
Music Wire
Finish
Oil
Free Length
2 1/2 in
Product Type
Extension Spring
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH03000552500M
Zoro #
G113364294
UPC #
-
Country of Origin
China
Dimensions
Free Length
2 1/2 in
Extended Length
3 19/64 in
Wire Diameter
0.055 in
Outside Diameter
0.3 in
Details
Material
Music Wire
Finish
Oil
Item
Extension Spring
Product Type
Extension Spring
System of Measurement
Inch
Standards
ISO 9001
Initial Tension
1.92 lbf
Spring Rate
24.3 lb/in
Description
Extension Spring with Hook Ends,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.