Zoro Homepage

Extension Spring, Carbon Steel, PK5

  • Mfr # MH03600581000M

  • Zoro # G912930027


product price: $11.75
/pk 5, $2.35/ea
Sold in multiples of 15 for $176.25

Key Features

Material
Music Wire
Finish
Oil
Outside Diameter
0.36 in
Spring Rate
84.5 lb/in
Product Type
Extension Spring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH03600581000M
Zoro #
G912930027
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.36 in
Wire Diameter
0.058 in
Free Length
1 in
Extended Length
1 15/64 in

Details

Material
Music Wire
Finish
Oil
Item
Extension Spring
Spring Rate
84.5 lb/in
Product Type
Extension Spring
Initial Tension
1.89 lbf
Standards
ISO 9001
System of Measurement
Inch

Description

Extension Spring with Hook Ends,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.