Extension Spring, Carbon Steel, PK5
Mfr # MH03600586000M
Zoro # G312930016
product price: $11.65
/pk 5, $2.33/eaSold in multiples of 15 for $174.75
Key Features
Material
Music Wire
Finish
Oil
Standards
ISO 9001
Initial Tension
1.89 lbf
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH03600586000M
Zoro #
G312930016
UPC #
-
Country of Origin
China
Dimensions
Extended Length
9 1/64 in
Wire Diameter
0.058 in
Free Length
6 in
Outside Diameter
0.36 in
Details
Material
Music Wire
Finish
Oil
Item
Extension Spring
Standards
ISO 9001
Initial Tension
1.89 lbf
System of Measurement
Inch
Product Type
Extension Spring
Spring Rate
6.4 lb/in
Description
Extension Spring with Hook Ends,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.