Zoro Homepage

Extension Spring, Carbon Steel, PK5

  • Mfr # MH04200371120M

  • Zoro # G313364117


product price: $11.65
/pk 5, $2.33/ea
Sold in multiples of 15 for $174.75

Key Features

Material
Music Wire
Finish
Oil
Extended Length
1 63/64 in
Spring Rate
5.5 lb/in
Standards
ISO 9001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH04200371120M
Zoro #
G313364117
UPC #
-
Country of Origin
China

Dimensions

Extended Length
1 63/64 in
Free Length
1 1/8 in
Outside Diameter
0.42 in
Wire Diameter
0.037 in

Details

Material
Music Wire
Item
Extension Spring
Finish
Oil
Spring Rate
5.5 lb/in
Standards
ISO 9001
System of Measurement
Inch
Product Type
Extension Spring
Initial Tension
0.5 lbf

Description

Extension Spring with Hook Ends,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.