Extension Spring, Carbon Steel, PK5
Mfr # MH05000452250M
Zoro # G312930245
product price: $12.15
/pk 5, $2.43/eaSold in multiples of 14 for $170.10
Key Features
Material
Music Wire
Finish
Oil
Outside Diameter
0.5 in
Initial Tension
0.7 lbf
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH05000452250M
Zoro #
G312930245
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
0.5 in
Free Length
2 1/4 in
Wire Diameter
0.045 in
Extended Length
5 31/64 in
Details
Material
Music Wire
Item
Extension Spring
Finish
Oil
Initial Tension
0.7 lbf
Product Type
Extension Spring
Spring Rate
2.1 lb/in
Standards
ISO 9001
System of Measurement
Inch
Description
Extension Spring with Hook Ends,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.