Zoro Homepage

Extension Spring, Carbon Steel

  • Mfr # T32310

  • Zoro # G601796552


product price: $9.89
/ea
Sold in multiples of 20 for $197.80

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
10 mm
Wire Dia.
2 mm
Spring Rate (Lbs./In.)
19.9 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T32310
Zoro #
G601796552
UPC #
-
Country of Origin
China

Dimensions

Overall Length
43.6 mm
Outside Dia.
10 mm
Wire Dia.
2 mm
Outside Diameter
10 mm
Free Length
43.6 mm
Extended Length
52.98 mm
Wire Diameter
2 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
19.9 N/mm
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Item
Extension Spring
Load (Lbs.)
49.46 lb
Finish
Oil
End Type
Full Twist Loop
Initial Tension (Lbs.)
7.5 lb
Spring Rate
19.9 N/mm
Initial Tension
7.5 lbf
System of Measurement
Metric
Product Type
Extension Spring
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Hook Configuration
No Hook

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.