Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel

  • Mfr # T32320

  • Zoro # G201796525


product price: $9.89
/ea
Sold in multiples of 20 for $197.80

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
10 mm
Wire Dia.
2 mm
Spring Rate (Lbs./In.)
12.8 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T32320
Zoro #
G201796525
UPC #
-
Country of Origin
China

Dimensions

Overall Length
61.6 mm
Outside Dia.
10 mm
Wire Dia.
2 mm
Wire Diameter
2 mm
Free Length
61.6 mm
Outside Diameter
10 mm
Extended Length
76.3 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
12.8 N/mm
Load (Lbs.)
49.46 lb
Item
Extension Spring
End Type
Full Twist Loop
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Initial Tension (Lbs.)
7.16 lb
Finish
Oil
Deflection @ Load
14.7 mm
Hook Configuration
No Hook
Spring Rate
12.8 N/mm
Initial Tension
7.16 lbf
System of Measurement
Metric
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Product Type
Extension Spring

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.