Zoro Homepage

Extension Spring, Carbon Steel

  • Mfr # T32550

  • Zoro # G301797347


product price: $9.89
/ea
Sold in multiples of 20 for $197.80

Key Features

Type
High Precision
Material
Music Wire
Overall Length
55.3 mm
Outside Dia.
13 mm
Wire Dia.
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T32550
Zoro #
G301797347
UPC #
-
Country of Origin
China

Dimensions

Overall Length
55.3 mm
Outside Dia.
13 mm
Wire Dia.
2.5 mm
Extended Length
67.8 mm
Free Length
55.3 mm
Outside Diameter
13 mm
Wire Diameter
2.5 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
21.5 N/mm
Deflection @ Load
12.5 mm
Finish
Oil
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Item
Extension Spring
End Type
Full Twist Loop
Load (Lbs.)
71.26 lb
Initial Tension (Lbs.)
10.85 lb
Product Type
Extension Spring
Spring Rate
21.5 N/mm
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Hook Configuration
No Hook
Initial Tension
10.85 lbf
System of Measurement
Metric

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.