Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel

  • Mfr # T32890

  • Zoro # G301798047


product price: $16.65
/ea
Sold in multiples of 12 for $199.80

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
36 mm
Wire Dia.
3.2 mm
Spring Rate (Lbs./In.)
0.5 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T32890
Zoro #
G301798047
UPC #
-
Country of Origin
China

Dimensions

Overall Length
243 mm
Outside Dia.
36 mm
Wire Dia.
3.2 mm
Extended Length
653 mm
Wire Diameter
3.2 mm
Free Length
243 mm
Outside Diameter
36 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
0.5 N/mm
Initial Tension (Lbs.)
8.54 lb
Deflection @ Load
410 mm
Item
Extension Spring
End Type
Full Twist Loop
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Finish
Oil
Load (Lbs.)
54.63 lb
Product Type
Extension Spring
Hook Configuration
No Hook
Spring Rate
0.5 N/mm
System of Measurement
Metric
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Initial Tension
8.54 lbf

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.