Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel

  • Mfr # T33010

  • Zoro # G901797969


product price: $22.55
/ea
Sold in multiples of 9 for $202.95

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
40 mm
Wire Dia.
3.6 mm
Spring Rate (Lbs./In.)
0.59 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T33010
Zoro #
G901797969
UPC #
-
Country of Origin
China

Dimensions

Overall Length
272 mm
Outside Dia.
40 mm
Wire Dia.
3.6 mm
Extended Length
709 mm
Wire Diameter
3.6 mm
Free Length
272 mm
Outside Diameter
40 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
0.59 N/mm
End Type
Full Twist Loop
Initial Tension (Lbs.)
10.38 lb
Deflection @ Load
436.99 mm
Item
Extension Spring
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Finish
Oil
Load (Lbs.)
68.34 lb
Product Type
Extension Spring
Spring Rate
0.59 N/mm
System of Measurement
Metric
Hook Configuration
No Hook
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Initial Tension
10.38 lbf

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.