Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel

  • Mfr # T33130

  • Zoro # G601798051


product price: $17.49
/ea
Sold in multiples of 11 for $192.39

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
45 mm
Wire Dia.
4 mm
Spring Rate (Lbs./In.)
0.63 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T33130
Zoro #
G601798051
UPC #
-
Country of Origin
China

Dimensions

Overall Length
303 mm
Outside Dia.
45 mm
Wire Dia.
4 mm
Outside Diameter
45 mm
Free Length
303 mm
Wire Diameter
4 mm
Extended Length
790 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
0.63 N/mm
Deflection @ Load
487 mm
Initial Tension (Lbs.)
12.18 lb
Finish
Oil
Item
Extension Spring
Load (Lbs.)
81.16 lb
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
End Type
Full Twist Loop
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
System of Measurement
Metric
Initial Tension
12.18 lbf
Spring Rate
0.63 N/mm
Product Type
Extension Spring
Hook Configuration
No Hook

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.