Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel

  • Mfr # T33250

  • Zoro # G301798054


product price: $19.99
/ea
Sold in multiples of 10 for $199.90

Key Features

Type
High Precision
Material
Music Wire
Overall Length
340 mm
Outside Dia.
50 mm
Wire Dia.
4.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T33250
Zoro #
G301798054
UPC #
-
Country of Origin
China

Dimensions

Overall Length
340 mm
Outside Dia.
50 mm
Wire Dia.
4.5 mm
Free Length
340 mm
Wire Diameter
4.5 mm
Outside Diameter
50 mm
Extended Length
858 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
0.74 N/mm
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Deflection @ Load
518 mm
Item
Extension Spring
Initial Tension (Lbs.)
15.22 lb
Finish
Oil
Load (Lbs.)
101.39 lb
End Type
Full Twist Loop
Initial Tension
15.22 lbf
Hook Configuration
No Hook
Spring Rate
0.74 N/mm
System of Measurement
Metric
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Product Type
Extension Spring

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.