Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel

  • Mfr # T33320

  • Zoro # G001798019


product price: $16.65
/ea
Sold in multiples of 12 for $199.80

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
36 mm
Wire Dia.
5 mm
Spring Rate (Lbs./In.)
5.34 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T33320
Zoro #
G001798019
UPC #
-
Country of Origin
China

Dimensions

Overall Length
247 mm
Outside Dia.
36 mm
Wire Dia.
5 mm
Wire Diameter
5 mm
Extended Length
376 mm
Outside Diameter
36 mm
Free Length
247 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
5.34 N/mm
End Type
Full Twist Loop
Initial Tension (Lbs.)
26.78 lb
Load (Lbs.)
181.65 lb
Finish
Oil
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Deflection @ Load
129 mm
Item
Extension Spring
System of Measurement
Metric
Hook Configuration
No Hook
Spring Rate
5.34 N/mm
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Initial Tension
26.78 lbf
Product Type
Extension Spring

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.