Zoro Homepage

Extension Spring, Carbon Steel

  • Mfr # T33350

  • Zoro # G501798007


product price: $17.45
/ea
Sold in multiples of 11 for $191.95

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
55 mm
Wire Dia.
5 mm
Spring Rate (Lbs./In.)
2.04 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T33350
Zoro #
G501798007
UPC #
-
Country of Origin
China

Dimensions

Overall Length
202 mm
Outside Dia.
55 mm
Wire Dia.
5 mm
Wire Diameter
5 mm
Free Length
202 mm
Extended Length
428 mm
Outside Diameter
55 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
2.04 N/mm
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Item
Extension Spring
Deflection @ Load
226 mm
Initial Tension (Lbs.)
18.43 lb
End Type
Full Twist Loop
Finish
Oil
Load (Lbs.)
122.07 lb
Spring Rate
2.04 N/mm
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
System of Measurement
Metric
Product Type
Extension Spring
Hook Configuration
No Hook
Initial Tension
18.43 lbf

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.