Shop ZORO SELECT
See all product information
Create Account
Extension Spring, Carbon Steel
- Mfr # 81048CS
- Zoro # G101915651
product price:Â
$
22.59
/ea
Sold in multiples of 3 for
$67.77
Key Features
Type
High Precision
Material
Music Wire
Outside Dia.
1 in
Wire Dia.
0.148 in
Spring Rate (Lbs./In.)
38.5 lb/in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81048CS
- Zoro #
- G101915651
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 6 in
- Outside Dia.
- 1 in
- Wire Dia.
- 0.148 in
- Outside Diameter
- 1 in
- Free Length
- 6 in
- Wire Diameter
- 0.148 in
- Extended Length
- 8 35/64 in
Details
- Type
- High Precision
- Material
- Music Wire
- Spring Rate (Lbs./In.)
- 38.5 lb/in
- Meets/Exceeds
- ASTM-A228 and AMS-5112
- Finish
- Oil
- End Type
- Full Twist Loop
- Item
- Extension Spring
- Initial Tension (Lbs.)
- 9.68 lb
- Deflection @ Load
- 2.55 in
- Load (Lbs.)
- 107.57 lb
- Spring Rate
- 38.5 lb/in
- Standards
- AMS 5112, ASTM A228
- System of Measurement
- Inch
- Initial Tension
- 9.68 lbf
- Hook Configuration
- No Hook
- Product Type
- Extension Spring
- Shell Material
- Music Wire
Description
Extension Spring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.