Extension Spring, Carbon Steel
- Mfr # 81043CS
- Zoro # G301915628
product price:Â
$
13.89
/ea
Sold in multiples of 4 for
$55.56
Key Features
Type
High Precision
Material
Music Wire
Outside Dia.
1 in
Wire Dia.
0.148 in
Spring Rate (Lbs./In.)
92.9 lb/in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 81043CS
- Zoro #
- G301915628
- UPC #
- -
- Country of Origin
- United States
- Type
- High Precision
- Material
- Music Wire
- Spring Rate (Lbs./In.)
- 92.9 lb/in
- Meets/Exceeds
- ASTM-A228 and AMS-5112
- Item
- Extension Spring
- Load (Lbs.)
- 107.57 lb
- End Type
- Full Twist Loop
- Initial Tension (Lbs.)
- 9.68 lb
- Deflection @ Load
- 1.05 in
- Finish
- Oil
- System of Measurement
- Inch
- Product Type
- Extension Spring
- Standards
- AMS 5112, ASTM A228
- Initial Tension
- 9.68 lbf
- Hook Configuration
- No Hook
- Spring Rate
- 92.9 lb/in
- Shell Material
- Music Wire
Dimensions
- Overall Length
- 3 1/2 in
- Outside Dia.
- 1 in
- Wire Dia.
- 0.148 in
- Wire Diameter
- 0.148 in
- Extended Length
- 4 35/64 in
- Outside Diameter
- 1 in
- Free Length
- 3 1/2 in
Description
Extension Spring,Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.