Extension Spring, Carbon Steel, PK2

  • Mfr # E17501776500M

  • Zoro # G201916855


product price:  $35.99
/pk 2, $18.00/ea
Sold in multiples of 8 for $287.92

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
1.75 in
Wire Dia.
0.177 in
Spring Rate (Lbs./In.)
19.7 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E17501776500M
Zoro #
G201916855
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 1/2 in
Outside Dia.
1.75 in
Wire Dia.
0.177 in
Extended Length
11 3/8 in
Free Length
6 1/2 in
Wire Diameter
0.177 in
Outside Diameter
1.75 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
19.7 lb/in
End Type
Full Twist Loop
Item
Extension Spring
Meets/Exceeds
ASTM-A228 and AMS-5112
Initial Tension (Lbs.)
9.5 lb
Deflection @ Load
4.87 in
Load (Lbs.)
105.51 lb
Finish
Oil
Product Type
Extension Spring
Standards
AMS 5112, ASTM A228
Spring Rate
19.7 lb/in
Initial Tension
9.5 lbf
Hook Configuration
No Hook
System of Measurement
Inch

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.