Extension Spring, Carbon Steel, PK3

  • Mfr # E05000752500M

  • Zoro # G701915297


product price:  $14.85
/pk 3, $4.95/ea
Sold in multiples of 13 for $193.05

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.5 in
Wire Dia.
0.075 in
Spring Rate (Lbs./In.)
26.9 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E05000752500M
Zoro #
G701915297
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/2 in
Outside Dia.
0.5 in
Wire Dia.
0.075 in
Wire Diameter
0.075 in
Outside Diameter
0.5 in
Extended Length
3 17/32 in
Free Length
2 1/2 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
26.9 lb/in
Meets/Exceeds
ASTM-A228 and AMS-5112
Initial Tension (Lbs.)
2.75 lb
Load (Lbs.)
30.51 lb
Finish
Oil
Item
Extension Spring
Deflection @ Load
1.03 in
End Type
Full Twist Loop
Product Type
Extension Spring
Hook Configuration
No Hook
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Initial Tension
2.75 lbf
Spring Rate
26.9 lb/in

Description

Extension Spring,Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.