Extension Spring, Carbon Steel, PK10

  • Mfr # E01200182000M

  • Zoro # G501815421


product price:  $30.19
/pk 10, $3.02/ea
Sold in multiples of 9 for $271.71

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.12 in
Wire Dia.
0.018 in
Spring Rate (Lbs./In.)
1.4 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E01200182000M
Zoro #
G501815421
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 in
Outside Dia.
0.12 in
Wire Dia.
0.018 in
Outside Diameter
0.12 in
Wire Diameter
0.018 in
Free Length
2 in
Extended Length
3 11/32 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
1.4 lb/in
End Type
Full Twist Loop
Finish
Oil
Item
Extension Spring
Meets/Exceeds
ASTM-A228 and AMS-5112
Initial Tension (Lbs.)
0.2 lb
Deflection @ Load
1.34 in
Load (Lbs.)
2.2 lb
Spring Rate
1.4 lb/in
Initial Tension
0.2 lbf
Hook Configuration
No Hook
System of Measurement
Inch
Product Type
Extension Spring
Standards
AMS 5112, ASTM A228

Description

Extension Spring,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.