Shop SPEC
See all product information
Create Account
Extension Spring, Carbon Steel, PK10
- Mfr # E01800261000M
- Zoro # G901915547
product price:Â
$
31.99
/pk of 10, $3.20/ea
Sold in multiples of 7Â pks for
$223.93
Zoro's best price: not eligible for any other offers or promotions
Key Features
Type
High Precision
Material
Music Wire
Overall Length
1 in
Outside Dia.
0.18 in
Wire Dia.
0.026 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E01800261000M
- Zoro #
- G901915547
- UPC #
- -
- Country of Origin
- China
- Type
- High Precision
- Material
- Music Wire
- Spring Rate (Lbs./In.)
- 6.8 lb/in
- Finish
- Oil
- Initial Tension (Lbs.)
- 0.4 lb
- Deflection @ Load
- 0.57 in
- Load (Lbs.)
- 4.2 lb
- Item
- Extension Spring
- End Type
- Full Twist Loop
- Meets/Exceeds
- ASTM-A228 and AMS-5112
- Spring Rate
- 6.8 lb/in
- Hook Configuration
- No Hook
- Standards
- AMS 5112, ASTM A228
- Product Type
- Extension Spring
- Initial Tension
- 0.4 lbf
- System of Measurement
- Inch
- Shell Material
- Music Wire
Description
Extension Spring,Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.