Shop SPEC
See all product information
Create Account
Extension Spring, Carbon Steel, PK10
- Mfr # E03000312250M
- Zoro # G901915585
product price:Â
$
36.49
/pk of 10, $3.65/ea
Sold in multiples of 7Â pks for
$255.43
Zoro's best price: not eligible for any other offers or promotions
Key Features
Type
High Precision
Material
Music Wire
Overall Length
2 1/4 in
Outside Dia.
0.3 in
Wire Dia.
0.031 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E03000312250M
- Zoro #
- G901915585
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 2 1/4 in
- Outside Dia.
- 0.3 in
- Wire Dia.
- 0.031 in
- Extended Length
- 5 29/64 in
- Outside Diameter
- 0.3 in
- Free Length
- 2 1/4 in
- Wire Diameter
- 0.031 in
Details
- Type
- High Precision
- Material
- Music Wire
- Spring Rate (Lbs./In.)
- 1.2 lb/in
- Finish
- Oil
- Load (Lbs.)
- 4.39 lb
- Item
- Extension Spring
- Meets/Exceeds
- ASTM-A228 and AMS-5112
- End Type
- Full Twist Loop
- Deflection @ Load
- 3.2 in
- Initial Tension (Lbs.)
- 0.39 lb
- Initial Tension
- 0.39 lbf
- Standards
- AMS 5112, ASTM A228
- Hook Configuration
- No Hook
- Product Type
- Extension Spring
- System of Measurement
- Inch
- Spring Rate
- 1.2 lb/in
- Shell Material
- Music Wire
Description
Extension Spring,Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.