Extension Spring, 302 SS

  • Mfr # 81200SCS

  • Zoro # G001798026


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
2 in
Wire Dia.
0.207 in
Spring Rate (Lbs./In.)
14.91 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81200SCS
Zoro #
G001798026
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9 in
Outside Dia.
2 in
Wire Dia.
0.207 in
Free Length
9 in
Extended Length
16 19/64 in
Wire Diameter
0.207 in
Outside Diameter
2 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
14.91 lb/in
Deflection @ Load
7.29 in
Meets/Exceeds
ASTM-A313 and AMS-5688
Finish
Passivated
End Type
Full Twist Loop
Initial Tension (Lbs.)
10.73 lb
Item
Extension Spring
Load (Lbs.)
119.22 lb
Product Type
Extension Spring
Standards
AMS 5688, ASTM A313
Spring Rate
14.91 lb/in
Hook Configuration
No Hook
System of Measurement
Inch
Initial Tension
10.73 lbf

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.