Extension Spring, 302 SS, PK3

  • Mfr # E00630080620S

  • Zoro # G901915431


product price:  $15.59
/pk 3, $5.20/ea
Sold in multiples of 16 for $249.44

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
0.063 in
Wire Dia.
0.008 in
Spring Rate (Lbs./In.)
0.5 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E00630080620S
Zoro #
G901915431
UPC #
-
Country of Origin
China

Dimensions

Overall Length
31/50 in
Outside Dia.
0.063 in
Wire Dia.
0.008 in
Wire Diameter
0.008 in
Free Length
5/8 in
Extended Length
1 11/32 in
Outside Diameter
0.063 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
0.5 lb/in
Meets/Exceeds
ASTM-A313 and AMS-5688
Initial Tension (Lbs.)
0.03 lb
Item
Extension Spring
End Type
Full Twist Loop
Load (Lbs.)
0.38 lb
Deflection @ Load
0.72 in
Finish
Passivated
Product Type
Extension Spring
Spring Rate
0.5 lb/in
Standards
AMS 5688, ASTM A313
Hook Configuration
No Hook
System of Measurement
Inch
Initial Tension
0.03 lbf

Description

Extension Spring,Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.