Zoro Homepage

Extension Spring, Stainless Steel, PK2

  • Mfr # HM0350500010S

  • Zoro # G212930246


product price: $9.19
/pk 2, $4.60/ea
Sold in multiples of 19 for $174.61

Key Features

Material
Stainless Steel
End Type
Machine Hook
Deflection @ Load
10 mm
Finish
Passivated
Elastic Limit
13 4/5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM0350500010S
Zoro #
G212930246
UPC #
-
Country of Origin
China

Dimensions

Extended Length
13.8 mm
Outside Diameter
3.5 mm
Free Length
9.5 mm
Wire Diameter
0.5 mm
Hook Length
3 1/2 mm

Details

Material
Stainless Steel
End Type
Machine Hook
Deflection @ Load
10 mm
Finish
Passivated
Item
Extension Spring
Elastic Limit
13 4/5 mm
Product Type
Extension Spring
Hook Configuration
Extended
Series
HM035
System of Measurement
Metric
Spring Rate
1.96 N/mm
Standards
ISO 9001
Initial Tension
2 N
Color
Silver

Description

Metric Extension Spring,Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.