Zoro Homepage

Extension Spring, Stainless Steel, PK2

  • Mfr # HM0350500013S

  • Zoro # G812930240


product price: $9.19
/pk 2, $4.60/ea
Sold in multiples of 19 for $174.61

Key Features

Material
Stainless Steel
Deflection @ Load
10 mm
End Type
Machine Hook
Finish
Passivated
Product Type
Extension Spring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM0350500013S
Zoro #
G812930240
UPC #
-
Country of Origin
China

Dimensions

Wire Diameter
0.5 mm
Extended Length
19.4 mm
Free Length
12.5 mm
Outside Diameter
3.5 mm
Hook Length
3 1/2 mm

Details

Material
Stainless Steel
Deflection @ Load
10 mm
Item
Extension Spring
End Type
Machine Hook
Finish
Passivated
Product Type
Extension Spring
Elastic Limit
19 2/5 mm
Series
HM035
Initial Tension
2 N
Standards
ISO 9001
Spring Rate
1.22 N/mm
Hook Configuration
Extended
System of Measurement
Metric
Color
Silver

Description

Metric Extension Spring,Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.