Zoro Homepage

Extension Spring, Stainless Steel, PK2

  • Mfr # HM0350500017S

  • Zoro # G812930219


product price: $9.19
/pk 2, $4.60/ea
Sold in multiples of 19 for $174.61

Key Features

Material
Stainless Steel
Deflection @ Load
10 mm
End Type
Machine Hook
Finish
Passivated
Initial Tension
2 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM0350500017S
Zoro #
G812930219
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
3.5 mm
Free Length
17 mm
Wire Diameter
0.5 mm
Extended Length
27.8 mm
Hook Length
3 1/2 mm

Details

Material
Stainless Steel
Item
Extension Spring
Deflection @ Load
10 mm
End Type
Machine Hook
Finish
Passivated
Initial Tension
2 N
Series
HM035
Spring Rate
0.78 N/mm
Standards
ISO 9001
Product Type
Extension Spring
System of Measurement
Metric
Hook Configuration
Extended
Elastic Limit
27 4/5 mm
Color
Silver

Description

Metric Extension Spring,Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.