Zoro Homepage

Extension Spring, Stainless Steel, PK2

  • Mfr # MHM0250500021S

  • Zoro # G212930093


product price: $10.25
/pk 2, $5.13/ea
Sold in multiples of 17 for $174.25

Key Features

Material
Stainless Steel
Finish
Passivated
Deflection @ Load
13.4 mm
End Type
Machine Hook
Outside Diameter
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHM0250500021S
Zoro #
G212930093
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
2.5 mm
Free Length
20.7 mm
Wire Diameter
0.5 mm
Extended Length
25.7 mm
Hook Length
2 1/2 mm

Details

Material
Stainless Steel
Finish
Passivated
Deflection @ Load
13.4 mm
End Type
Machine Hook
Item
Extension Spring
Spring Rate
1.93 N/mm
Standards
ISO 9001
Hook Configuration
Extended
Elastic Limit
25 7/10 mm
Series
HM025
Product Type
Extension Spring
System of Measurement
Metric
Initial Tension
3.8 N
Color
Silver

Description

Metric Extension Spring,Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.