Extension Spring, Stainless Steel, PK2
Mfr # MHM0300630035S
Zoro # G712930029
product price: $10.35
/pk 2, $5.18/eaSold in multiples of 16 for $165.60
Key Features
Material
Stainless Steel
End Type
Machine Hook
Deflection @ Load
21.8 mm
Finish
Passivated
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MHM0300630035S
Zoro #
G712930029
UPC #
-
Country of Origin
China
Dimensions
Wire Diameter
0.63 mm
Extended Length
42.4 mm
Free Length
35 mm
Outside Diameter
3 mm
Hook Length
3 mm
Details
Material
Stainless Steel
Item
Extension Spring
End Type
Machine Hook
Deflection @ Load
21.8 mm
Finish
Passivated
System of Measurement
Metric
Hook Configuration
Extended
Standards
ISO 9001
Spring Rate
2.06 N/mm
Product Type
Extension Spring
Elastic Limit
42 2/5 mm
Initial Tension
6.6 N
Series
HM030
Color
Silver
Description
Metric Extension Spring,Hook Ends,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.