Shop SPEC
See all product information
Create Account
Garter Spring, Hard Drawn Steel
- Mfr # G0620111400
- Zoro # G912748134
product price:Â
$
5.25
/ea
Sold in multiples of 32 for
$168.00
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Hard Drawn Steel
Finish
Plain
Wire Diameter
0.01 in
Free Diameter - Outer
1/16 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G0620111400
- Zoro #
- G912748134
- UPC #
- -
- Country of Origin
- United States
- Material
- Hard Drawn Steel
- Finish
- Plain
- Item
- Garter Spring
- System of Measurement
- Inch
- Assembly
- Fully Assembled
- Shell Material
- Hard Drawn Steel
Dimensions
- Wire Diameter
- 0.01 in
- Free Diameter - Outer
- 1/16 in
Description
Garter Spring - HD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.