Garter Spring, Hard Drawn Steel
Mfr # G0940140700
Zoro # G712748167
product price: $4.79
/eaSold in multiples of 35 for $167.65
Key Features
Material
Hard Drawn Steel
Finish
Plain
Wire Diameter
0.01 in
System of Measurement
Inch
Assembly
Fully Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G0940140700
Zoro #
G712748167
UPC #
-
Country of Origin
United States
Dimensions
Wire Diameter
0.01 in
Free Diameter - Outer
3/32 in
Details
Material
Hard Drawn Steel
Finish
Plain
Item
Garter Spring
System of Measurement
Inch
Assembly
Fully Assembled
Description
Garter Spring - HD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.