Garter Spring, Hard Drawn Steel
Mfr # G1880242600
Zoro # G812748166
product price: $10.95
/eaSold in multiples of 16 for $175.20
Key Features
Material
Hard Drawn Steel
Finish
Plain
System of Measurement
Inch
Wire Diameter
0.02 in
Assembly
Fully Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G1880242600
Zoro #
G812748166
UPC #
-
Country of Origin
United States
Dimensions
Wire Diameter
0.02 in
Free Diameter - Outer
3/16 in
Details
Material
Hard Drawn Steel
Finish
Plain
Item
Garter Spring
System of Measurement
Inch
Assembly
Fully Assembled
Description
Garter Spring - HD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.