Garter Spring, SS
Mfr # G0620100168S
Zoro # G512748169
product price: $7.25
/eaSold in multiples of 23 for $166.75
Key Features
Material
Stainless Steel
Finish
Plain
Wire Diameter
0.01 in
Free Diameter - Outer
3/64 in
Assembly
Fully Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G0620100168S
Zoro #
G512748169
UPC #
-
Country of Origin
United States
Dimensions
Wire Diameter
0.01 in
Free Diameter - Outer
3/64 in
Details
Material
Stainless Steel
Item
Garter Spring
Finish
Plain
Assembly
Fully Assembled
System of Measurement
Inch
Description
Garter Spring - SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.