Garter Spring, SS
Mfr # G0620100350S
Zoro # G812748173
product price: $4.79
/eaSold in multiples of 35 for $167.65
Key Features
Material
Stainless Steel
Finish
Plain
Free Diameter - Outer
1/16 in
System of Measurement
Inch
Assembly
Fully Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G0620100350S
Zoro #
G812748173
UPC #
-
Country of Origin
United States
Dimensions
Free Diameter - Outer
1/16 in
Wire Diameter
0.01 in
Details
Material
Stainless Steel
Item
Garter Spring
Finish
Plain
System of Measurement
Inch
Assembly
Fully Assembled
Description
Garter Spring - SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.