Garter Spring, SS
Mfr # G1250200700S
Zoro # G612748120
product price: $5.99
/eaSold in multiples of 28 for $167.72
Key Features
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Free Diameter - Outer
1/8 in
Assembly
Fully Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G1250200700S
Zoro #
G612748120
UPC #
-
Country of Origin
United States
Dimensions
Free Diameter - Outer
1/8 in
Wire Diameter
0.02 in
Details
Material
Stainless Steel
Item
Garter Spring
Finish
Plain
System of Measurement
Inch
Assembly
Fully Assembled
Description
Garter Spring - SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.