Zoro Homepage

Garter Spring, SS

  • Mfr # G1250242167S

  • Zoro # G612748069


product price: $8.69
/ea
Sold in multiples of 20 for $173.80

Key Features

Material
Stainless Steel
Finish
Plain
Free Diameter - Outer
1/8 in
Wire Diameter
0.02 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1250242167S
Zoro #
G612748069
UPC #
-
Country of Origin
United States

Dimensions

Free Diameter - Outer
1/8 in
Wire Diameter
0.02 in

Details

Material
Stainless Steel
Item
Garter Spring
Finish
Plain
System of Measurement
Inch
Assembly
Fully Assembled

Description

Garter Spring - SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.