Zoro Homepage

Metric Compression Spring, 1-1/2in.L, PK10

  • Mfr # D12420

  • Zoro # G0493468


product price: $23.69
/pk 10, $2.37/ea

Key Features

Material
Spring Wire
Overall Length
1 1/2 in
Outside Dia.
0.4375 in
Wire Dia.
0.063 in
Compressed Length
18.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D12420
Zoro #
G0493468
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 1/2 in
Outside Dia.
0.4375 in
Wire Dia.
0.063 in
Compressed Length
18.9 mm
Wire Diameter
1.6 mm
Compatible Rod Size
8 13/32 mm
Free Length
40.5 mm
Inside Diameter
8.4 mm
Outside Diameter
11.6 mm

Details

Material
Spring Wire
Spring Rate
7.87 N/mm
Color
Gray
End Type
Closed, Ground
Meets/Exceeds
DIN 17223, EN 10270-1, JIS G4314 SWP-A/B and AMS5112
Item
Compression Spring
Wire Type
Round
Finish
Oil
Product Type
Compression Spring
System of Measurement
Metric
Standards
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
Spring Shape
Cylindrical

Description

Metric Compression Spring, Color Silver, Music Wire, Overall Length 1-1/2 In., Outside Dia. 7/16 In., Wire Type Round, Wire Dia. 0.063 In., End Type Squared and Ground, Compressed Length 0.661 In., Spring Rate 44.9 lb./in., Meets/Exceeds DIN 17223, EN 10270-1, JIS G4314 SWP-A/B and AMS5112, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.