Zoro Homepage

Metric Compression Spring, 2in.L, PK10

  • Mfr # D12140

  • Zoro # G1901621


product price: $16.29
/pk 10, $1.63/ea

Key Features

Material
Spring Wire
Overall Length
2 in
Outside Dia.
0.3125 in
Wire Dia.
0.049 in
Compressed Length
27.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D12140
Zoro #
G1901621
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 in
Outside Dia.
0.3125 in
Wire Dia.
0.049 in
Compressed Length
27.1 mm
Compatible Rod Size
5 3/64 mm
Wire Diameter
1.25 mm
Free Length
51.5 mm
Inside Diameter
5.05 mm
Outside Diameter
7.55 mm

Details

Material
Spring Wire
Spring Rate
5.39 N/mm
Color
Gray
Wire Type
Round
Meets/Exceeds
DIN 17223, EN 10270-1, JIS G4314 SWP-A/B and AMS5112
End Type
Closed, Ground
Item
Compression Spring
Finish
Oil
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
System of Measurement
Metric

Description

Metric Compression Spring, Color Silver, Music Wire, Overall Length 2 In., Outside Dia. 5/16 In., Wire Type Round, Wire Dia. 0.049 In., End Type Squared and Ground, Compressed Length 1.009 In., Spring Rate 30.8 lb./in., Meets/Exceeds DIN 17223, EN 10270-1, JIS G4314 SWP-A/B and AMS5112, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.