Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Compression Spring, 7.6 lb/in, PK10

  • Mfr # D13510

  • Zoro # G0493407


product price: $115.99
/pk 10, $11.60/ea
Sold in multiples of 2 for $231.98
Free Shipping & Returns

Key Features

Material
Spring Wire
Overall Length
10 13/16 in
Outside Dia.
1.6875 in
Wire Dia.
0.126 in
Compressed Length
59.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D13510
Zoro #
G0493407
UPC #
-
Country of Origin
China

Dimensions

Overall Length
10 13/16 in
Outside Dia.
1.6875 in
Wire Dia.
0.126 in
Compressed Length
59.2 mm
Outside Diameter
43.2 mm
Free Length
275 mm
Wire Diameter
3.2 mm
Inside Diameter
36.8 mm
Compatible Rod Size
36 51/64 mm

Details

Material
Spring Wire
Spring Rate
1.33 N/mm
Color
Gray
End Type
Closed, Ground
Meets/Exceeds
DIN 17223, EN 10270-1, JIS G4314 SWP-A/B and AMS5112
Item
Compression Spring
Wire Type
Round
Finish
Oil
Product Type
Compression Spring
System of Measurement
Metric
Standards
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
Spring Shape
Cylindrical

Description

Metric Compression Spring, Color Silver, Music Wire, Overall Length 10-13/16 In., Outside Dia. 1-11/16 In., Wire Type Round, Wire Dia. 0.126 In., End Type Squared and Ground, Compressed Length 1.827 In., Spring Rate 7.6 lb./in., Meets/Exceeds DIN 17223, EN 10270-1, JIS G4314 SWP-A/B and AMS5112, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.