Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EM0551100064S
Zoro #
G901796672
UPC #
-
Country of Origin
China
Dimensions
Overall Length
63.7 mm
Outside Dia.
5.5 mm
Wire Dia.
1.1 mm
Extended Length
78.41 mm
Wire Diameter
1.1 mm
Free Length
63.7 mm
Outside Diameter
5.5 mm
Details
Type
Metric - Looped End Extension
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
2.88 N/mm
Finish
Passivated
Item
Extension Spring
End Type
Full Twist Loop
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
Hook Configuration
No Hook
Spring Rate
2.88 N/mm
Product Type
Extension Spring
System of Measurement
Metric
Description
Metric Extension Spring,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.