Multi-Wave Disc Spring, 17-7PH SS, PK5
Mfr # MW1000058312S
Zoro # G412748894
product price: $16.49
/pk 5, $3.30/eaSold in multiples of 11 for $181.39
Key Features
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Thickness
0.01 in
Overall Height
0.58 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MW1000058312S
Zoro #
G412748894
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.01 in
Overall Height
0.58 in
Outside Diameter - Maximum
1 in
Details
Item
Multi-Wave Disc Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Disc Type
Multi-Wave
Spring Rate
31.4 lb/in
Description
Multiwave spring, stainless steel,Package Quantity5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.