Zoro Homepage

Multi-Wave Disc Spring, 17-7PH SS, PK5

  • Mfr # MW1250030020S

  • Zoro # G212748858


product price: $11.15
/pk 5, $2.23/ea
Sold in multiples of 15 for $167.25

Key Features

System of Measurement
Inch
Material
17-7 PH Stainless Steel
Thickness
0.015 in
Overall Height
0.3 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW1250030020S
Zoro #
G212748858
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.015 in
Overall Height
0.3 in
Outside Diameter - Maximum
1.25 in

Details

Item
Multi-Wave Disc Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Disc Type
Multi-Wave
Spring Rate
113.6 lb/in

Description

Multiwave spring, stainless steel,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.