Shop NICHOLSON
See all product information
Create Account
8" Flat Magicut File
- Mfr # 07894NN
- Zoro # G1358174
product price:Â
$
15.15
/ea
Key Features
Length
8 in
Thickness
9/64 in
Pattern
American
Application
For Machinists, Builders and Repairmen who Requires Fast Removal of Metal
Handle Design
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07894NN
- Zoro #
- G1358174
- UPC #
- 037103334268
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Rectangular
- Cut Type
- Single with Angled Serrations
- Pattern
- American
- Application
- For Machinists, Builders and Repairmen who Requires Fast Removal of Metal
- Handle Design
- None
- Finish
- Natural
- Features
- Rectangular Shape Allows You to Smooth and Sharpen Straight Surfaces
- Insulated
- No
- File Type
- Machinists File
- Container Type
- Box
- Rigidity
- Rigid
- Includes Handle
- No
- Taper
- Taper Towards Point
- Edge Cut Style
- Single
- Number of Cut Edges
- 4
- File Coarseness
- Bastard Cut
- File Body Finish
- Natural
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- File Material
- Steel
- File Style
- American Pattern File
- Face Cut Style
- Chip-Breaking
- Series
- Magicut(R)
- Shape
- Rectangular
Dimensions
- Length
- 8 in
- Thickness
- 9/64 in
- Handle Length
- 8 in
- File Width
- 49/64 in
- File Length without Tang
- 8 in
- Width
- 0.765 in
- Fits Chest Size
- Rectangular Shape Allows You to Smooth and Sharpen Straight Surfaces
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Chip-Breaking, Edge Cut Style Single, File Length without Tang 8 in, Thickness 9/64 in, File Width 49/64 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, File Body Finish Natural, Container Type Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.