20 oz Fiberglass Hammer, 13 Inch, Soft Mallet Cap, Shock-Absorbing Grip

  • Mfr # SPEC-M20FG13-S

  • Zoro # G614599874


product price: $24.99
/ea

Key Features

Overall Length
13 in
Head Material
Steel, Santoprene Rubber
Includes
Hammer, Rubber Cap
Width
5.88 in
Color
Black, Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPEC-M20FG13-S
Zoro #
G614599874
UPC #
810005200769
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
13 in
Width
5.88 in

Details

Head Material
Steel, Santoprene Rubber
Includes
Hammer, Rubber Cap
Color
Black, Tan

Description

An indisputable choice for electricians, woodworkers, remodelers, and contractors, this Spec Ops 20 oz. Smooth Face Rip Claw Fiberglass Hammer with Soft Mallet Cap is lightweight with optimum vibration reduction; the handle is constructed with fiberglass and a camo-textured, MOA grip that absorbs shock and lessens sting. With a lighter, high-carbon steel head and a ballistically balanced design, this hammer provides rapid, sniper-controlled swings and hard-hitting power for on-target nail driving. To help you work safer and more precisely, this hammer features a lanyard hole for compatibility with SRS Safety Retention Systems, a smooth-face for damage-free nail driving, and a curved claw for ultimate leverage during nail removal. And with a guarantee to deliver a lifetime of mission capability on the worlds toughest job sites, this hammer is forged with heat-treated, high carbon steel and drop tested at 100 feet to surpass MIL-SPEC standard. We support our nations heroes by donating 3% of proceeds to veteran and first responder causes.


  • •Lightweight,high carbon steel head for sniper-controlled swing
  • •Ballisticallybalanced for maximum striking power
  • •IncludesSantopreneTM rubber mallet cap for non-marring protection
  • •Compatiblewith SRSTM retention lanyards for added safety
  • •Versatilerip claw for demo, nail removal, and splitting
  • •Heat-treated,smooth face for all-around nail driving
  • •100'drop-tested to ensure durability on the toughest job sites
  • •Shock-absorbing,military-grade composite handle reduces vibration and sting

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.